Abracs Proflex DPC Cutting Disc 115 x 3.0 x 22mm Pack of 5 - WCP173

Order Code: ZT4788276S

£6.29 Inc VAT (20%)


Description

Manufactured to European quality standards
For use on mild steel, sheet steel, high grade steel and iron
Suitable for use on an angle grinder

Specifications for Abracs Proflex DPC Cutting Disc 115 x 3.0 x 22mm Pack of 5 - WCP173
  • Product Type
    Abrasive Discs & Brushes
  • Bore Size
    22mm
  • Thickness
    3.0mm
  • Diameter
    115mm
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome