Abracs Proflex DPC Cutting Disc 230 x 3.0 x 22mm Pack of 5 - WCP179

Order Code: ZT4788261S

£6.99 Inc VAT (20%)


Description

Manufactured to European quality standards
For use on mild steel, sheet steel, high grade steel and iron
Suitable for use on an angle grinder

Specifications for Abracs Proflex DPC Cutting Disc 230 x 3.0 x 22mm Pack of 5 - WCP179
  • Product Type
    Abrasive Discs & Brushes
  • Bore Size
    22mm
  • Diameter
    230mm
  • Thickness
    3.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome