Abracs Proflex Extra Thin Flat Cutting Disc 115 x 1.0 x 22mm (Tin) - WCP151T

Order Code: ZT4788322S

£15.99 Inc VAT (20%)


Description

Manufactured to European quality standards
For use on stainless steel, sheet metal, mild steel and high grade steel
Suitable for use on an angle grinder

Specifications for Abracs Proflex Extra Thin Flat Cutting Disc 115 x 1.0 x 22mm (Tin) - WCP151T
  • Product Type
    Abrasive Discs & Brushes
  • Bore Size
    22mm
  • Diameter
    115mm
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome