Abracs Proflex Extra Thin Flat Cutting Disc 125 x 1.6 x 22mm - WCP166

Order Code: ZT4788288S

£15.99 Inc VAT (20%)


Description

Manufactured to European quality standards
For use on stainless steel, sheet metal, mild steel and high grade steel
Suitable for use on an angle grinder

Specifications for Abracs Proflex Extra Thin Flat Cutting Disc 125 x 1.6 x 22mm - WCP166
  • Product Type
    Abrasive Discs & Brushes
  • Bore Size
    22mm
  • Suitable For
    Stainless Steel
    Mild Steel
    Angle Grinder
  • Thickness
    1.6mm
  • Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome