ACDF030-1AI Atacut Disc Flat 30x1.1x6mm Inox

Order Code: ZT3809807S

£2.69each Inc VAT (20%)
£26.90 minimum order value

Minimum order quantity: 10.

Description

The ideal solution for cutting, notching, and slotting, these small diameter cutting discs are perfect when access is an issue. Suitable for use on both ferrous and non-ferrous metals, these speedy cutting aluminium oxide grade ring wheels will make a great addition to your kit.

Features and Benefits
• Fast cutting ring wheels for a quick and professional finish
• Smaller sized to access tight areas
• Suitable for use on ferrous and non-ferrous metals for user convenience

See full description
Specifications for ACDF030-1AI Atacut Disc Flat 30x1.1x6mm Inox
  • Bore
    6mm
  • MFR Part No.
    ACDF030-1AI
  • Series
    ATACUT
  • Abrasive Material
    Aluminium Oxide
  • Grit
    24
  • Suitable For
    Steel
    Stainless Steel
  • Diameter
    30mm
  • Type
    Type 41
  • Maximum RPM
    51000rpm
  • Centre Hole
    Straight Hole
  • Applications
    Cutting
  • Hardness
    Very Hard
  • Grade
    Coarse
  • Thickness
    1.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome