0
1

ACDF070-1AI Cut Disc 70X1.6

Order Code: ZT1194538X

£4.39 Inc VAT (20%)


Description

Ring Wheels - Flat reinforced cutting-off wheels, designed for performance and durability.

Features and Benefits
• Designed for use on straight grinders
• Ideal for use where access is limited, thanks to a convenient flat design
• Fast cutting aluminium oxide grade

Typical Applications
• These small diameter wheels are ideal for cutting, notching & slotting on a variety of ferrous & non ferrous materials

See full description
Specifications for ACDF070-1AI Cut Disc 70X1.6
  • Disc Diameter
    70mm
  • Thickness
    1.4mm
  • Type
    Type 41
  • MFR Part No.
    ACDF070-1AI
  • Optimum angle for use
    90°
  • Abrasive Material
    Aluminium Oxide
  • Bore
    10
  • Grit
    24
  • Diameter
    70mm
  • Applications
    Cutting
  • Grade
    Coarse
  • Centre Hole
    Straight Hole
  • Suitable For
    Steel
  • Maximum RPM
    21800rpm
  • Series
    ATACUT