APT75FCM Cutting Discs (Pk-10)

Order Code: ZT1028863P

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

Extra thin metal cutting disc suitable for use with PCL and other brand cut off tools. • 3" (75mm) diameter - 76 x 1 x 10 mm.

Features and Benefits
• Excellent performance and cutting life
• 10mm bore

See full description
Specifications for APT75FCM Cutting Discs (Pk-10)
  • MFR Part No.
    APT75FCM
  • Type
    Flat Metal Cutting Discs
  • Disc Diameter
    3in
  • Grain Designation
    A46TBF
  • Suitable For
    Steel
  • Series
    APT75FCM
  • Maximum Operating Speed
    80m/s
  • Applications
    Cutting
  • Thickness
    1mm
  • Grade
    Fine/Medium
  • Bore
    10mm
  • Centre Hole
    Straight Hole
  • Abrasive Material
    Aluminium Oxide
  • Grit
    46
  • Maximum RPM
    20000rpm
  • Diameter
    76mm