B-10665-5 355X3X25.4MM Cut-off Wheel (PK5)

Order Code: ZT1026605X

£41.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

355mm x 3mm x 25.4mm.
Metal cutting abrasive 355mm diameter Cut off Saw wheel can be used to cut metal, extrusions, welds, tubing, trunking, pipes, etc.

Specification:
Diameter: 355mm.
Bore: 25.4mm.
Thickness: 3mm.
Centre: Flat.
Quantity: 5.

See full description
Specifications for B-10665-5 355X3X25.4MM Cut-off Wheel (PK5)
  • Thickness
    3mm
  • MFR Part No.
    B-10665-5
  • Disc Diameter
    355mm
  • Disc Style
    Flat
  • Diameter
    355mm
  • Maximum RPM
    4400rpm
  • Model Number
    B-10665-5
  • Grain Designation
    A36PBF
  • Abrasive Material
    Aluminium Oxide
  • Width
    3mm
  • Bore
    25.4mm
  • Grain Size
    A36
  • Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome