Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Bergen 115mm x 1.0mm Inox Thin Cutting Discs
By US PRO
Order Code:
ZT5519184S
Copy
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/abrasives/cutting/bergen-115mm-x-1-0mm-inox-thin-cutting-discs/p/ZT5519184S
Add to quotation
View all Cutting
Description
Bergen 115mm x 1.0mm Inox Thin Cutting Discs
Tags:
#BulkDiscount
Specifications
Specifications for Bergen 115mm x 1.0mm Inox Thin Cutting Discs
Product Type
Cutting Discs
Diameter
115mm
Thickness
1.0mm