0
1
2
3
4

Booster Cables 7m 450A 25mm with 12/24V Electronics Protection

Order Code: ZT1227877P

£229.99 Inc VAT (20%)


Description

Surge and spike protection, fitted in-line with heavy-duty booster cables. Clever traffic-light LEDs show when protection is in place and it is safe to proceed jump-starting.

Specifications for Booster Cables 7m 450A 25mm with 12/24V Electronics Protection
  • MFR Part No.
    PROJ/12/24
  • Amp Rating
    450A
  • Cable Section
    25mm²
  • Nett Weight
    4.7kg
  • Capacity
    450A
  • Length
    7m
  • System Voltage
    12, 24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome