Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
C/O Wheel 1A1R 100-1-5-20 B151 PHT C100
By Pferd
Order Code:
ZT1134051P
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/abrasives/cutting/c-o-wheel-1a1r-100-1-5-20-b151-pht-c100/p/ZT1134051P
Add to quotation
View all Cutting
Description
C/O WHEEL 1A1R 100-1-5-20 B151 PHT C100
Specifications
Specifications for C/O Wheel 1A1R 100-1-5-20 B151 PHT C100
Suitable For
Tool Machine
Applications
Working On Edges
Finishing
Sharpening
Shape
1A1R
Width
1mm
Coating
5mm
Hole Diameter
20mm
Diameter
100mm
Grit Size
B 151
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome