Combidisc Ceramic Oxide Grain Mini Fibre Disc CDFR Diameter 50mm CO-COOL80 for Backward Grinding

Order Code: ZT2471186S

50mm
Qty of 100 for
£299.00 Inc VAT (20%)
£2.99 each
QuantityPriceDiscount
1 - 999£2.990%
1000 - 1999£2.845%
2000 - 4999£2.6910%
5000 +£2.5415%

This product must be ordered in multiples of 100

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. RS type COMBIDISC abrasive discs are exceptionally well-suited for weld dressing of backwards repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside of the tool, which allows backwards working.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome