Cut & Grind Disc 93473 36+T27180mmX3.5mmX22.23mm

Order Code: ZT4013085S

£10.19 Inc VAT (20%)


Description

The 3M™ Cubitron™ 3 cut and grind wheel transforms abrasive tools, seamlessly transitioning between cutting, grinding, and gouging tasks. Its versatile design streamlines workflows while delivering up to 5% faster cutting rates. Engineered with a rigid construction, it ensures durability on various steel substrates. Enhanced balance and smoother operation guarantee consistent performance, outlasting competitors and delivering superior finishes.

Features and Benefits
• Versatile tool for cutting, grinding, and gouging
• Up to 5% faster cutting rates
• Rigid construction for durability
• Enhanced balance and smoother operation
• Consistent performance, outlasting competitors
• Superior finishes

See full description
Specifications for Cut & Grind Disc 93473 36+T27180mmX3.5mmX22.23mm
  • Suitable For
    Steel
  • Abrasive Material
    Presicion Shaped Ceramic Grain
  • Series
    Cubitron 3
  • Standards Met
    EN 12413
  • Grit
    36
  • Applications
    Cut & Grind
  • Model Number
    94373
  • Centre Hole
    Straight Hole
  • Type
    Type 27
  • Bond Type
    Resin
  • Bore
    22.23mm
  • Diameter
    180mm
  • MFR Part No.
    7100305447

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome