0
1
2
3

Cut-off Machine 150MM 230V with Disc

Order Code: ZT1230415P

£119.99 Inc VAT (20%)


Description

General purpose cut-off saw suitable for semi-professional use or for the home enthusiast. Lightweight and easily transported with integral carry handle. Fitted with Ø150mm abrasive disc suitable for metal cutting. Powered by a 610W motor. Pressed steel base and saw arm with mitring vice. Fully guarded and fitted with dead man's trigger control to prevent accidental starting.

See full description
Specifications for Cut-off Machine 150MM 230V with Disc
  • MFR Part No.
    SM150D
  • Weight
    4.8kg
  • Disc Diameter
    Ø150mm
  • Supply
    230V
  • Motor Power
    610W
  • No Load Speed
    9000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome