Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Cut-off Wheel EH 230-3,2 Zirkon SG Cast
By Pferd
Order Code:
ZT1134052P
Qty of 25 for
£254.75
Inc VAT (20%)
£10.19 each
Quantity
Price
Discount
1 - 124
£10.19
0%
125 - 249
£9.78
4%
250 +
£9.37
8%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
12-15
working days
Available
GBP
254.75
https://www.zoro.co.uk/shop/abrasives/cutting/cut-off-wheel-eh-230-32-zirkon-sg-cast/p/ZT1134052P
Add to quotation
View all Cutting
Description
CUT-OFF WHEEL EH 230-3,2 ZIRKON SG CAST
Tags:
#BulkDiscount
Specifications
Specifications for Cut-off Wheel EH 230-3,2 Zirkon SG Cast
Suitable For
Angle Grinder
Applications
Cutting
Shape
EH / 42 / T27
Diameter
230mm
Maximum RPM
6600rpm
Width
3.2mm
Abrasive Material
ZC
Hole Diameter
22.23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome