Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Cut-off Wheel EHT 105-1,0 PSF Steel/16
By Pferd
Order Code:
ZT1134054P
Qty of 25 for
£47.25
Inc VAT (20%)
£1.89 each
Quantity
Price
Discount
1 - 499
£1.89
0%
500 - 1249
£1.81
4%
1250 - 2499
£1.74
8%
2500 - 4999
£1.66
12%
5000 +
£1.59
16%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
12-15
working days
Available
GBP
47.25
https://www.zoro.co.uk/shop/abrasives/cutting/cut-off-wheel-eht-105-10-psf-steel-16/p/ZT1134054P
Add to quotation
View all Cutting
Description
CUT-OFF WHEEL EHT 105-1,0 PSF STEEL/16
Tags:
#BulkDiscount
Specifications
Specifications for Cut-off Wheel EHT 105-1,0 PSF Steel/16
Applications
Cutting Out Holes
Cutting of Solid Material
Cutting of Profiles
Cutting of Sheet Metal
Suitable For
Angle Grinder
Shape
EHT / 41 / T1
Width
1mm
Maximum RPM
14500rpm
Diameter
105mm
Abrasive Material
Aluminium Oxide A
Hole Diameter
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome