Cut-off Wheel EHT 125-2,0 PSF Steelox

Order Code: ZT1134053P

Qty of 25 for
£63.50 Inc VAT (20%)
£2.54 each
QuantityPriceDiscount
1 - 249£2.540%
250 - 499£2.415%
500 - 1249£2.2910%
1250 +£2.1615%

This product must be ordered in multiples of 25

Description

CUT-OFF WHEEL EHT 125-2,0 PSF STEELOX

Specifications for Cut-off Wheel EHT 125-2,0 PSF Steelox
  • Shape
    EHT / 41 / T1
  • Applications
    Cutting Out Holes
    Cutting of Sheet Metal
    Cutting of Profiles
    Cutting of Solid Material
  • Suitable For
    Angle Grinder
  • Width
    2mm
  • Mounting System
    Centre Hole
  • Diameter
    125mm
  • Hole Diameter
    22.23mm
  • Maximum RPM
    12200rpm
  • Abrasive Material
    Aluminium Oxide A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome