Cut-off Wheel EHT 125X1.0X22.23 mm Flat Uni. Line Psf Alu+Stone for Aluminium/Non-Ferrous Metals/Stone/Pvc (10)

Order Code: ZT3239661S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 +£2.367%


Description

The entry-level range Universal LinePSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for non-ferrous metals and mineral materials with high cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERDs high quality and safety standards.

See full description
Specifications for Cut-off Wheel EHT 125X1.0X22.23 mm Flat Uni. Line Psf Alu+Stone for Aluminium/Non-Ferrous Metals/Stone/Pvc (10)
  • Shape
    EHT / 41 / T1
  • Diameter
    125mm
  • Width
    1mm
  • Maximum RPM
    12200rpm
  • Hole Diameter
    22.23mm
  • Abrasive Material
    Silicon Carbide Sic/C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome