Cutting Disc Flat Metal 300 X 3.2 X 20mm

Order Code: ZT3160875S

£5.29 Inc VAT (20%)


Description

• General purpose flat metal cutting disc.
• Recommended for use with Sealey and other leading makes of grinding and cutting power tools.

Specifications for Cutting Disc Flat Metal 300 X 3.2 X 20mm
  • Disc Diameter
    300mm(12in) x 3.2mm
  • Weight
    0.52kg
  • MFR Part No.
    PTC/30020C
  • Bore
    20mm
  • Maximum RPM
    5100rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome