Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Cutting Wheel For Plastic 22 X 6 Mm For Ref.63079-63120-63189
By EGA Master
Order Code:
ZT1740144S
£10.99
each
Inc VAT (20%)
£252.77 minimum order value
Add to basket
Minimum order quantity: 23.
Get it in
4-8
working days
Available
GBP
252.77
https://www.zoro.co.uk/shop/abrasives/cutting/cutting-wheel-for-plastic-22-x-6-mm-for-ref-63079-63120-63189/p/ZT1740144S
Add to quotation
View all Cutting
Description
Cutting Wheel For Plastic 22 X 6 Mm For Ref.63079-63120-63189
Specifications
Specifications for Cutting Wheel For Plastic 22 X 6 Mm For Ref.63079-63120-63189
Product Type
Cutting Wheel
Material
Plastic
Thickness
6mm
Diameter
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome