Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
/
Grinding Abrasives
/
Cutting
Cutting Wheel (Hss) for Roscamatic 64131
By EGA Master
Order Code:
ZT3280331S
£79.99
each
Inc VAT (20%)
£159.98 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Add to quotation
View all Cutting
Description
CUTTING WHEEL (HSS) FOR ROSCAMATIC
Tags:
#BulkDiscount
Specifications
Specifications for Cutting Wheel (Hss) for Roscamatic 64131
Type
Cutting Wheel
Material
HSS
Product Type
Cutting Wheels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome