DT43921 Metal Cut Off Disc 115 x 1.2 x 22.23mm, Pack of 10

Order Code: ZT2424602S

£12.39 Inc VAT (20%)
£13.9911% off


Description

The DEWALT DT43921 Metal Cut Off Disc is manufactured from professional aluminium oxide grain, designed for cordless tools to maximise life and performance. Ideal for use in general cutting work on stainless steel, ferrous metals and non-ferrous metals. With an extra thin kerf (1.2mm) for the perfect cut. Pack of 10 discs supplied in a storage tin. Specification: Diameter: 115mmThickness: 1.2mmBore Size: 22.23mm

See full description
Specifications for DT43921 Metal Cut Off Disc 115 x 1.2 x 22.23mm, Pack of 10
  • Diameter
    115mm
  • Bore
    22.23mm
  • Bore Diameter
    22.23mm
  • Disc Style
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome