1. Abrasives/
  2. Grinding Abrasives/
  3. Cutting
Flat Cutting Discs

Flat Cutting Discs


2 Variants From
£0.91

Inc VAT (20%)

See 2 Product Variants
£0.91

Description

Manufactured to assure the operator safety and optimum performance.
For use with all portable angle grinders.

Feature Attributes

Additional Conformity:

Manufactured According to EN12413

Abrasive Material:

Aluminium Oxide

Thickness:

2.5 mm

Optimum angle for use:

10 To 15 °

Grain Size:

30-Medium/Coarse

Hardness:

Hard

More attributes