Flat Metal Cutting Disc, 350mm x 4.0mm x 20mm, (25 Pack) ABRPH3504020FM

Order Code: ZT3113106S

£174.99 Inc VAT (20%)


Description

The Abracs Flat Metal Cutting Disc is a high-quality, durable disc that is perfect for cutting mild steel, iron, sheet steel, and high-grade steel. The disc is made from premium quality materials and is manufactured to O.S.A. safety standards. It features a 5-star rating, which means that it offers ultimate performance, long life, outstanding value, and one of the best cost per-cut ratios in the market.

The Abracs Flat Metal Cutting Disc is easy to use and can be attached to most angle grinders. It is also available in a variety of sizes, so you can find the perfect disc for your needs.

Features

Made from premium quality materials
Manufactured to O.S.A. safety standards
5-star rating
Ultimate performance
Long life
Outstanding value
One of the best cost per-cut ratios in the market
Benefits

Cuts mild steel, iron, sheet steel, and high-grade steel
Easy to use
Available in a variety of sizes
Provides ultimate performance, long life, outstanding value, and one of the best cost per-cut ratios in the market
Specifications

Diameter: 350mm
Thickness: 4.0mm
Bore: 20mm
Applications

Mild steel
Iron
Sheet steel
High-grade steel
Order your Abracs Flat Metal Cutting Disc today and experience the difference!

See full description
Specifications for Flat Metal Cutting Disc, 350mm x 4.0mm x 20mm, (25 Pack) ABRPH3504020FM
  • Thickness
    4.0mm
  • Diameter
    350mm
  • Bore
    20mm
  • Pack Quantity
    25 Pack
  • Product Type
    Metal Cutting Disc