KWT-145-11 Kielder 115mm x 1mm x 22.2mm Steel Cutting Disc (10 Pack)

Order Code: ZT2166731S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

10 pack of metal cutting discs for use with angle grinders. Cuts all types of steel, including stainless, with clean, precise cutting performance. Ultra thin 1mm disc, maximises machine efficiency and cut speed. Professional-grade disc; offers durability and strength through tough materials. Disc Diameter: 115mm / 4-1/2". Disc Bore Size: 22.2mm. Max. Speed: 13,300rpm.
• 10 pack Metal cutting disc for use with angle grinders.
• Cuts all types of steel, including stainless.
• Clean, precise cutting performance.
• Ultra thin 1mm disc, maximises machine efficiency and cut speed.
• Professional-grade disc; offers durability and strength through tough materials.
• Genuine Kielder accessory.

Key Specification:
Disc Diameter: 115mm / 4-1/2"
Disc Thickness: 1mm
Disc Bore Size: 22.2mm
Max. Speed: 13,300rpm

See full description
Specifications for KWT-145-11 Kielder 115mm x 1mm x 22.2mm Steel Cutting Disc (10 Pack)
  • Product Type
    Metal Cutting Disc
  • Pack Quantity
    10 pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome