Metal Cutting Disc 125 X 1.2 X 22.23mm

Order Code: ZT3588522S

£22.99 Inc VAT (20%)


Description

Metal Cutting Disc 125 X 1.2 X 22.23mm
The DeWalt Metal Cutting Disc, a professional aluminium oxide grain bonded abrasive disc, has been designed for cordless tools to maximise life and performance.
For general metal cutting work on stainless steel, ferrous and non-ferrous metals.

Size: 125 X 1.2 X 22.23mm.

Technical Specs
For general metal cutting

See full description
Specifications for Metal Cutting Disc 125 X 1.2 X 22.23mm
  • Bore
    22.23
  • Diameter
    125
  • Bore Diameter
    22.23mm
  • Disc Style
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome