0
1

P-24474 300MM A30R Metal Cutting Disc

Order Code: ZT1188715X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 +£4.228%

Order by 3pm, get it Tomorrow

Description

•Reinforced cutting disc specifically developed to cut steel and non-ferrous metals
•Excellent combination of cutting speed with long life

Specifications for P-24474 300MM A30R Metal Cutting Disc
  • MFR Part No.
    P-24474
  • Grain Size
    30-Medium/Coarse
  • Disc Diameter
    300mm
  • Hardness
    Hard
  • Bore
    20mm
  • Abrasive Material
    Aluminium Oxide
  • Additional Conformity
    Manufactured According to EN12413
  • Thickness
    3mm
  • Optimum angle for use
    10 To 15°
  • Grain Designation
    A30R-BF
  • Grit
    30
  • Centre Hole
    Straight Hole
  • Type
    Type 41
  • Maximum RPM
    5100rpm
  • Applications
    Cutting
  • Diameter
    300mm
  • Suitable For
    Steel
  • Maximum Operating Speed
    80m/s
  • Grade
    Medium/Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome