Phoenix 350MM x 2.5MM x 25MM Flat Metal Cutting Disc 14" Flat

Order Code: ZT3113110S

£16.99 Inc VAT (20%)


Description

ABRACS PHOENIX 350MM X 2.5MM X 25MM FLAT METAL CUTTING DISC 14" FLAT DCMS14/20

Features:

High-quality abrasive for fast, efficient cutting
Extra-thin design for faster cutting speeds
Long life and durability
Suitable for a wide range of metal cutting applications
Benefits:

Save time and money with faster cutting speeds
Get a clean, precise cut every time
Reduce downtime and maintenance costs
Extend the life of your cutting tools
Applications:

Steel
Stainless steel
Mild steel
Aluminium
Brass
Copper
Specifications:

Diameter: 350mm
Thickness: 2.5mm
Hole diameter: 25mm
RPM: 1300-2000
Order your Abracs Phoenix 350mm x 2.5mm x 25mm Flat Metal Cutting Disc 14" Flat DCMS14/20 today and experience the difference!

See full description
Specifications for Phoenix 350MM x 2.5MM x 25MM Flat Metal Cutting Disc 14" Flat
  • Thickness
    2.5mm
  • Diameter
    350mm
  • Hole Diameter
    25mm
  • Product Type
    Metal Cutting Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome