Phoenix II 115mm x 1.0mm Slitting Cutting Disc 4 1/2" PHET11510FI1000

Order Code: ZT3113109S

£3.39 Inc VAT (20%)


Description

ABRACS Phoenix II 115mm x 1.0mm Slitting Cutting Disc 4 1/2" PHET11510FI1000

Superior quality European manufactured range of extra thin cutting discs produced to O.S.A. Safety standards.
Extremely fast and precise cutting with minimal effort required.
Developed for precision cutting sheet metal and with strengthened core stability for reduced vibration.
Does not contain iron, sulphur or chlorine so are suitable for stainless steel cutting applications.
Features:

Extra thin design for fast and precise cutting
Strengthened core for reduced vibration
Suitable for stainless steel cutting
O.S.A. Safety standards compliant
Benefits:

Save time and effort with fast cutting
Reduce vibration for a more comfortable cutting experience
Cut stainless steel with confidence
Work safely with O.S.A. Safety standards compliant discs
Order your ABRACS Phoenix II 115mm x 1.0mm Slitting Cutting Disc 4 1/2" PHET11510FI1000 today!

Sources

See full description
Specifications for Phoenix II 115mm x 1.0mm Slitting Cutting Disc 4 1/2" PHET11510FI1000
  • Diameter
    115mm
  • Product Type
    Slitting Cutting Disc
  • Thickness
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome