Phoenix II 300mm x 3.5mm x 20mm Cutting Disc 12" Flat

Order Code: ZT3113032S

£6.99 Inc VAT (20%)


Description

Abracs PHOENIX II 300mm x 3.5mm x 20mm Cutting Disc 12" FLAT DCMS12

Features:

Superior quality European manufactured range of cutting discs
Produced to O.S.A. Safety standards
Long life and high performance
Quick cutting with minimal effort required
Developed for ultimate performance and smooth, consistent cutting
Suitable for a wide variety of metal cutting applications, including mild steel, sheet steel, high grade steel, and iron
European manufactured and produced to O.S.A. safety standards
Suitable for use on an angle grinder
Benefits:

Get the job done quickly and easily with these high-performance cutting discs
Enjoy long life and peace of mind with these durable discs
Cut through metal with ease with these sharp, precision-engineered discs
Achieve a smooth, professional finish with these high-quality discs
Be safe and compliant with these O.S.A.-approved discs
Specifications:

Size: 300mm x 3.5mm x 20mm
RPM: 5, 100 rpm
Speed: 80 m/s
Grade: A30S4BF
F41/F42 Flat/DPC: F41 (FLAT)
EN/O.S.A: O.S.A EN12413
Order your Abracs PHOENIX II 300mm x 3.5mm x 20mm Cutting Disc 12" FLAT DCMS12 today and experience the difference!

See full description
Specifications for Phoenix II 300mm x 3.5mm x 20mm Cutting Disc 12" Flat
  • Product Type
    Cutting Disc
  • Size
    300mm x 3.5mm x 20mm
  • Thickness
    3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome