Proflex 178mm x 3mm x 22mm Flat Metal Cutting Disc 8, 600 Max RPM - Box of 25

Order Code: ZT3113100S

£69.99 Inc VAT (20%)


Description

Abracs Proflex 178mm x 3mm x 22mm Flat Metal Cutting Disc 8, 600 Max RPM - Box of 25 PF18730DM

Features:

Designed for extended performance and smooth, consistent cutting
Made with high-quality materials for long life and durability
Suitable for use on a wide variety of metal cutting applications, including natural stone, concrete, bricks, and tiles
Can be used with an angle grinder
Benefits:

Get the job done quickly and easily with these Abracs Proflex metal cutting discs
Enjoy long life and durability with these high-quality discs
Cut through a variety of materials with ease
Use with an angle grinder for added convenience
Specifications:

Diameter: 178mm
Thickness: 3mm
Hole diameter: 22mm
Max RPM: 8, 600
Material: A30S4BF
Quantity: 25
Order your Abracs Proflex 178mm x 3mm x 22mm Flat Metal Cutting Disc 8, 600 Max RPM - Box of 25 PF18730DM today and experience the difference!

See full description
Specifications for Proflex 178mm x 3mm x 22mm Flat Metal Cutting Disc 8, 600 Max RPM - Box of 25
  • Material
    A30S4BF
  • Diameter
    178mm
  • Thickness
    3mm
  • Hole Diameter
    22mm
  • Product Type
    Flat Metal Cutting Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome