Proflex Extra Thin Cutting Disc 115mm x 1.0mm x 22.23mm

Order Code: ZT4947626S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838.5%
100 - 199£1.7512%
200 +£1.6716%


Description

Abracs Proflex Extra Thin Cutting Disc 115mm x 1.0mm x 22.23mm Proflex Extra Thin are an incredibly good value product with an exceptional cost per cut ratio. Manufactured to European quality standards, a high performance disc designed for speed, accuracy and long life. Our Proflex Extra Thin Discs do not contain iron, sulphur or chlorine so are suitable for stainless steel cutting applications Exceptional speed & controlled cutting Reduced vibration & increased cut stability Precision cutting & consistent wear rate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Proflex Extra Thin Cutting Disc 115mm x 1.0mm x 22.23mm
  • Diameter
    115mm
  • Product Type
    Cutting Disc
  • Thickness
    1.0mm
  • Bore Size
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome