Proflex Extra Thin Cutting Disc 230mm x 1.8mm x 22.23

Order Code: ZT4947493S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.565%
20 +£2.4210%


Description

Abracs Proflex Extra Thin Cutting Disc 230mm x 1.8mm x 22.23 are an incredibly good value product with an exceptional cost per cut ratio. Manufactured to European quality standards, a high performance disc designed for speed, accuracy and long life. Our Proflex Extra Thin Discs do not contain iron, sulphur or chlorine so are suitable for stainless steel cutting applications Exceptional speed & controlled cutting Reduced vibration & increased cut stability Precision cutting & consistent wear rate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Proflex Extra Thin Cutting Disc 230mm x 1.8mm x 22.23
  • Thickness
    1.8mm
  • Product Type
    Cutting Disc
  • Hole Diameter
    22.23mm
  • Diameter
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome