PTI 230mm x 2.0mm Thin Cutting Disc for Stainless Steel

Order Code: ZT5514988S

£1.99 Inc VAT (20%)


Description

230mm x 2.0mm Thin Cutting Disc for Stainless Steel and ferrous metals. Features: Can be used in a handheld angle grinder For cutting steel and stainless steel (inox) 2mm thin for clean cutting Ideal for Sheet Metal or Car Body Work Specifications: Diameter: 230mm Thickness: 2mm Bore diameter: 22.23mm

Specifications for PTI 230mm x 2.0mm Thin Cutting Disc for Stainless Steel
  • Diameter
    230mm
  • Thickness
    2mm
  • Product Type
    Thin Cutting Disc
  • Bore Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome