Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
Sharpening Block DSB2005025 CN80 PUR
By Pferd
Order Code:
ZT1134007P
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/abrasives/cutting/sharpening-block-dsb2005025-cn80-pur/p/ZT1134007P
Add to quotation
View all Cutting
Description
SHARPENING BLOCK DSB2005025 CN80 PUR
Specifications
Specifications for Sharpening Block DSB2005025 CN80 PUR
Width
50mm
Length
200mm
Height
25mm
Abrasive Material
Silicon Carbide Sic/C
Grit Size
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome