Slitting Disc 180MM x 1.6mm 7" Phoenix II Extra Thin

Order Code: ZT3112998S

£5.59 Inc VAT (20%)


Description

The Abracs Phoenix II Extra Thin Slitting Disc is a high-performance disc designed for speed, accuracy, and efficiency. It is ideal for cutting mild steel and stainless steel, and is also suitable for use in the petro-chemical and food industries.

Features:

Extra thin design for fast cutting
Made from high-quality materials for durability
Suitable for cutting mild steel, stainless steel, and other materials
Meets European safety standards
Benefits:

Cuts faster and more efficiently than other discs
Lasts longer than other discs
Provides a clean, accurate cut
Safe to use
Specifications:

Diameter: 180mm
Thickness: 1.6mm
Hole size: 22mm
Max RPM: 8, 600
Applications:

Cutting mild steel
Cutting stainless steel
Cutting other materials
Order your Abracs Phoenix II Extra Thin Slitting Disc today and experience the difference!

See full description
Specifications for Slitting Disc 180MM x 1.6mm 7" Phoenix II Extra Thin
  • Diameter
    180mm
  • Thickness
    1.6mm
  • Material
    High-quality materials
  • Hole Diameter
    22mm
  • Product Type
    Slitting Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome