Slitting Disc 4" x 1.0mm

Order Code: ZT3113083S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 +£3.9510%


Description

ABRACS SLITTING DISC 4" x 1.0mm PHET10010FI

High quality thin cutting disc providing an excellent working life, high removal rate and economic efficiency.
Free from iron sulphur and chlorine.
Suitable for use on mild steel, stainless steels and non-ferrous steels.
Features:

High quality thin cutting disc
Excellent working life
High removal rate
Economic efficiency
Free from iron sulphur and chlorine
Suitable for use on mild steel, stainless steels and non-ferrous steels
Benefits:

Get a long working life from your cutting discs
Cut through materials quickly and easily
Save money on your cutting costs
Reduce the risk of contamination
Work with a variety of materials
Order your ABRACS SLITTING DISC 4" x 1.0mm PHET10010FI today!

See full description
Specifications for Slitting Disc 4" x 1.0mm
  • Product Type
    Slitting Disc
  • Thickness
    1.0mm
  • Diameter
    4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome