0
1

Steel/inox Flat Ultra Thin Cutting Disc 115X1.6X22.23mm Pack of 25

Order Code: ZT5369209S

£22.49 Inc VAT (20%)


Description

Norton Starline offers a comprehensive solution for metalworking with sizes compatible for a range of angle grinders, ensuring convenience and versatility. Designed for fast material removal and efficient cutting, they ensure consistent performance and user comfort. Ideal for industries like fabrication, construction, automotive, and aerospace, they cover tasks from rough cutting to fine finishing.

Features & Benefits
• These discs offer efficient material removal and easy cutting maximising productivity
• Through the low vibration generation, the discs provide a comfortable and consistent operation allowing for high level finishes
• Through the aluminium oxide abrasive material, these discs help remove impurities, scale and rust from project surfaces

Typical Applications
• These discs are for use on angle grinders

See full description
Specifications for Steel/inox Flat Ultra Thin Cutting Disc 115X1.6X22.23mm Pack of 25
  • Suitable Materials
    Stainless Steel
    Steel
  • Diameter
    115mm
  • Applications
    Cutting
  • Series
    Cutting Disc
  • Bore Diameter
    22.23mm
  • Thickness
    1.6mm
  • MFR Part No.
    66252837244
  • Grain Designation
    46
  • Maximum Operating Speed
    80m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome