Steel/Inox Flat Ultra Thin Cutting Disc 230x1.9x22.23mm (Pack of 25)

Order Code: ZT4302049S

£45.99 Inc VAT (20%)


Description

The Flexovit ultra-thin steel & stainless-steel cutting disc provides a comprehensive solution for cutting and grinding wheels, catering to a diverse range of materials such as steel, stainless steel and stone. Being a versatile disc, a vast array of sizes are suitable for angle grinders, petrol saws and chop saws. As a result of its adaptability, this disc is adept at tasks varying from fabrication to masonry work.

Features & Benefits
• Through the ultra-thin disc, precise, straight, and clean cuts are created
• Efficient and versatile, these discs offer high value for money
• Reliable performance across a range of machinery types

Typical Applications
• For use on angle grinders

See full description
Specifications for Steel/Inox Flat Ultra Thin Cutting Disc 230x1.9x22.23mm (Pack of 25)
  • Diameter
    230mm
  • Type
    Type 41
  • Grade
    Medium
  • Suitable For
    Steel
    Stainless Steel
    Stone
  • Model Number
    66252920427
  • Thickness
    1.9mm
  • Applications
    Cutting
  • Bore
    22.23mm
  • MFR Part No.
    66252920427

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome