0
1

Steel/inox Flat Ultra Thin Cutting Disc - 230X1.9X22.23MM (Pack of 25)

Order Code: ZT5363256S

£45.99 Inc VAT (20%)


Description

Norton Starline offers a comprehensive solution for metalworking with sizes compatible for a range of angle grinders, ensuring convenience and versatility. Minimizing vibration while still providing efficient material removal rates and fast cutting makes for a comfortable and consistent experience. Used in industries such as fabrication and automotive repair, these discs provide a range of cutting, grinding and polishing needs.

Features & Benefits
• These discs yield efficient material removal allowing for maximised productivity
• Through the optimised design the discs deliver reliable and high-performance results
• With the aluminium oxide abrasive material, these discs help remove impurities, scale and rust from project surfaces

Typical Applications
• These discs are for use on angle grinders

See full description
Specifications for Steel/inox Flat Ultra Thin Cutting Disc - 230X1.9X22.23MM (Pack of 25)
  • Series
    Cutting Disc
  • Thickness
    1.9mm
  • Applications
    Cutting
  • Diameter
    230mm
  • MFR Part No.
    66252843278
  • Grit
    46
  • Maximum Operating Speed
    80m/s
  • Abrasive Material
    Aluminium Oxide
  • Type
    Type 41
  • Suitable For
    Steel
    Stainless Steel
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome