0
1

Thin Cutting Disc 115mm x 1.2mm (Pack of 10)

Order Code: ZT4780842S

£11.19 Inc VAT (20%)


Description

The Makita D-18764-10 is a tin of 10 cutting discs with a 115mm diameter and a 22.23mm bore. These quality stainless steel cutting discs give an extra thin kerf as they are only 1.2mm thick. Designed specifically for cutting stainless steel - the perfect cutting finish every time.

Features:
Designed for cutting stainless steel/inox/aluminium - extrusions, welds, sections, trunking, pipes
Flat centre
Specification:
Blade Diameter: 115mm
Bore Size: 22.23mm
Thickness: 1.2mm
Grit: WA60T-BF
Max Speed: 13290 min-1

See full description
Specifications for Thin Cutting Disc 115mm x 1.2mm (Pack of 10)
  • Material
    Stainless Steel
  • Pack Quantity
    10
  • Product Type
    Cutting Disc
  • Thickness
    1.2mm
  • Blade Diameter
    115mm
  • Bore Size
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome