Turbo Cutting Disc 115 X 22mm

Order Code: ZT3376780S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

The BlueSpot Tools Turbo Cutting Disc is specially designed to provide fast and accurate dry and wet cutting. Ideal for cutting through general masonry, concrete, engineering bricks porcelain, ceramics, granite, and marble. High resistance to breakage and long-lasting durability. The turbo design of the blade offers long cutting life and stable cutting performance due to its ability to cool the disc more efficiently.

MPA Tested/EN13236.

Specifications:

Diameter: 115mm (4 1/2in) .
Bore: 22mm.
Segment Depth: 10mm.
Maximum safe speed: 13, 000 RPM (80 m/s) .

Technical Specs
Diameter: 115mm (4 1/2in) .
Bore: 22mm.
Segment Depth: 10mm.
Maximum safe speed: 13, 000 RPM (80 m/s) .

See full description
Specifications for Turbo Cutting Disc 115 X 22mm
  • Bore Diameter
    22mm
  • Diameter
    115mm
  • Disc Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome