Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Cutting
X-Lock Standard for Inox 10x115x1x22.23mm Straight Cutting
By Bosch
Order Code:
ZT1334358S
£8.99
each
Inc VAT (20%)
£89.90 minimum order value
£10.39
13% off
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
89.90
https://www.zoro.co.uk/shop/abrasives/cutting/x-lock-standard-for-inox-10x115x1x22-23mm-straight-cutting/p/ZT1334358S
Add to quotation
View all Cutting
Description
X-Lock Standard For Inox 10X115X1 X22.23Mm Straight Cutting
Tags:
#ReducedPrice
Specifications
Specifications for X-Lock Standard for Inox 10x115x1x22.23mm Straight Cutting
MFR Part No.
2608619266
Type
Type 41
Abrasive Material
Aluminium Oxide
Series
X-Lock
Maximum Operating Speed
80m/s
Grain Designation
WA60TBF
Grit
60
Thickness
1mm
Bore
22.23mm
Centre Hole
X-LOCK
Straight Hole
Suitable For
Stainless Steel
Steel
Maximum RPM
13300rpm
Applications
Cutting
Grade
Fine
Diameter
115mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome