C42 Hand Deburring Triangular Scraper

Order Code: ZT1126402X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.

Scraper Blades
C40 HSS Small Triangular Scraper (4.00mm)
For precision work on back edge and inner surface of holes and flat surfaces.
C42 HSS Small Triangular Scraper (8.00mm)
For precision work on back edge and inner surface of holes and flat surfaces.

See full description
Specifications for C42 Hand Deburring Triangular Scraper
  • MFR Part No.
    151-29242
  • Weight
    10g
  • Type
    Deburring Scrapper
  • Compatible Holder
    C Holder
  • Blade Material
    High Speed Steel
  • Series
    C42

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome