Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Deburring Blades
N80K Keyway Burr Hand Deburring Blade
By SwissBurr
Order Code:
ZT1126413X
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 +
£2.81
6%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/abrasives/deburring-blades/n80k-keyway-burr-hand-deburring-blade/p/ZT1126413X
Add to quotation
Schedule an order and save 5%
View all Deburring Blades
Description
Swiss+Burr™ N80K HSS blade with eight cutting edges for slots and keyways up to 15.00mm wide.
Tags:
#BulkDiscount
Specifications
Specifications for N80K Keyway Burr Hand Deburring Blade
Type
Deburring Blade
Compatible Holder
KB3 Keyway Burr
MFR Part No.
151-29258
Weight
10g
Blade Material
High Speed Steel
Series
N80K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome