0
1
2

B & C Standard Duty Deburring & Scraping Set 11PC

Order Code: ZT1126370X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.245%
10 +£31.4910%


Description

The Swiss+Burr™ B & C Standard Duty Deburring and Scraping Set is ideal for general deburring and scraping use on holes, slots and edges. The set includes Type A Universal Handle, Type B Blade Holder, B10, B11, B20 TiN, B30, B60 B70 Carbide Tipped, Type C Scraper and C40 Triangular Scraper.

Specifications for B & C Standard Duty Deburring & Scraping Set 11PC
  • MFR Part No.
    154-00042
  • Set Contents
    B Holder
    B20 Tin Blade
    B70 Carbide Tipped
    Type A Universal Handle
    C40 Scraper
    C Holder
    B11 Blade
    B10 Blade
    C Key
    B60 Blade
    B30 Blade
  • Deburring Application
    Cross Hole, Both Edges
    Sheets
    Flat Surface
    Hole, Back Edge
    Straight Edge
    Hole, Inner Surface
    Hole, Edge
  • Number of Pieces
    11
  • Trade Letter
    A
    C
    B
  • Set Type
    Deburring & Scraper Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome