0
1

C Hand Deburring Set 3-PC E

Order Code: ZT1126368X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

The Swiss+Burr™ C-Type scraper set is great for high quality finishing and scraping, this triangular bladed tool has three cutting edges which when combined with a telescopic holder allow easy access to deburr small holes etc in difficult positions.

For the full list of the set contents please refer to our catalogue.

See full description
Specifications for C Hand Deburring Set 3-PC E
  • MFR Part No.
    155-00188
  • Set Type
    Hand Scraper Set
  • Set Contents
    C Holder
    C42 Scraper
    Type A Universal Handle
  • Trade Letter
    A
    C
  • Deburring Application
    Flat Surface
    Hole, Inner Surface
    Hole, Back Edge
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome