Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Deburring Sets
Diamond Coated Filing & Deburring Set 8-Pce
By SwissBurr
Order Code:
ZT1126372X
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£69.11
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/abrasives/deburring-sets/diamond-coated-filing-and-deburring-set-8-pce/p/ZT1126372X
Add to quotation
Schedule an order and save 5%
View all Deburring Sets
Description
Contains: Extra Close Handle, E100S and E400 Blades plus five different shaped diamond coated files.
Tags:
#BulkDiscount
Specifications
Specifications for Diamond Coated Filing & Deburring Set 8-Pce
MFR Part No.
154-00044
Number of Pieces
8
Trade Letter
E
Set Contents
E400 Blade
(5)Diamond Coated Files Rectangular
E100s Blade
Extra Close handle
Square
Round
Half Round
Triangular
Deburring Application
Flat Surface
Hole, Edge
Straight Edge
Hole, Back Edge
Hole, Inner Surface
Set Type
Diamond Coating Filing & Deburring
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome