0
1
2
3

Double Burr Hand Deburring Tool

Order Code: ZT1126364X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The Swiss+Burr™ sheet deburring tool is suitable for machinists and sheet metal workers it will deburr a single edge or the two parallel edges of sheet of metal or plastic. The cutters are adjustable for material thickness's of up to 14mm.

For the full list of the set contents please refer to our catalogue.

Specifications for Double Burr Hand Deburring Tool
  • Deburring Application
    Sheets
    Straight Edge
  • Number of Pieces
    3
  • Set Contents
    (2)N80 Blades
    Type A Universal Handle
    Holder
  • MFR Part No.
    155-00187
  • Set Type
    Double Burr
  • Trade Letter
    D
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome