0
1

E & C Heavy Duty Deburring & Scraping Set 11-Pce

Order Code: ZT1126371X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

The Swiss+Burr™ E & C Standard Duty Deburring and Scraping Set is ideal for intense deburring and scraping use on holes, slots and edges. The set includes Type A Universal Handle, Type C Scraper, C42 Triangular Scraper, Type E Blade Holder, E100 TiN, E111, E200, E300 two sided, E600 rear cutting and E700.

Specifications for E & C Heavy Duty Deburring & Scraping Set 11-Pce
  • MFR Part No.
    154-00043
  • Set Contents
    E600 Blade
    E100 Tin Blade
    E Holder
    C Key
    C42 Scraper
    E200 Blade
    E111 Blade
    E 700 Blade
    C Holder
    E300 Blade
    Type A Universal Handle
  • Set Type
    Heavy Duty Deburring & Scraper Set
  • Number of Pieces
    11
  • Trade Letter
    E
    A
    C
  • Deburring Application
    Cross Hole, Both Edges
    Hole, Back Edge
    Flat Surface
    Hole, Inner Surface
    Hole, Edge
    Straight Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome